Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Buckets
True North Cool Container 9L Pan Ruby EACH
By Heathrow
Order Code:
ZT1259288S
£279.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
279.99
https://www.zoro.co.uk/shop/laboratory-equipment/buckets/true-north-cool-container-9l-pan-ruby-each/p/ZT1259288S
Add to quotation
View all Buckets
Description
True North Cool Container 9L Pan Ruby
Specifications
Specifications for True North Cool Container 9L Pan Ruby EACH
Material
Polyurethane
Pack Size
Each
Product Code
ICE1106
Colour
Red
Capacity
9L
Style
Pan
Shape
Rectangular
Product Type
Ice Buckets
Minimum Temperature
80°C
Dimensions (W x D x H)
292 x 521 x 163mm
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome