Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Water Quality Testing
Calibration Solutions
Conductivity Standard 147us 500ml EACH
By Sls Select
Order Code:
ZT1253358S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/laboratory-equipment/calibration-solutions/conductivity-standard-147us-500ml-each/p/ZT1253358S
Add to quotation
View all Calibration Solutions
Description
Conductivity Standard 147us 500ml
Tags:
#BulkDiscount
Specifications
Specifications for Conductivity Standard 147us 500ml EACH
Pack Size
Each
Product Code
CON4502
Product Type
Conductivity Standards
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome