Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Caps, Plugs & Dispensers
Caps
14MM Custom Solid Screw Cap - White - Pack of 187
By THERMO SCIENTIFIC CHROMATOGRAPHY
Order Code:
ZT2832547S
£42.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£42.99
0%
5 - 9
£41.27
4%
10 +
£39.55
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/laboratory-equipment/caps/14mm-custom-solid-screw-cap-white-pack-of-187/p/ZT2832547S
Add to quotation
View all Caps
Description
THERMO SCIENTIFIC CHROMATOGRAPHY 14MM CUSTOM SOLID SCREW CAP - WHITE 14-SCS
Tags:
#BulkDiscount
Specifications
Specifications for 14MM Custom Solid Screw Cap - White - Pack of 187
Pack Size
187
Product Code
14-SCS
Product Type
Chromatography Septa
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome