Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Caps, Plugs & Dispensers
Caps
Bottle 2l square hdpe double cap
By Corning
Order Code:
ZT1266685S
Copy
£179.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 30th Apr
In Stock
GBP
179.99
https://www.zoro.co.uk/shop/laboratory-equipment/caps/bottle-2l-square-hdpe-double-cap/p/ZT1266685S
Add to quotation
View all Caps
Description
Gosselin Square HDPE 2L Bottle, Graduated, 58mm Red Cap with Seal, Assembled, Nonsterile PK50
Specifications
Technical Information
Specifications for Bottle 2l square hdpe double cap
Material
HDPE
Pack Size
50
Product Code
LC2002NDFRG
Colour
Natural
Product Type
Plastic Bottles
Capacity
2000ml
Size
50
Closure Size
58mm
Cap Colour
Red