Ecodesk Premium A3 Punched Pockets, Landscape, Recyclable, Embossed, Pack of 30

Order Code: ZT1059004S

£109.99 Inc VAT (20%)
£149.9926.5% off

Currently unavailable

Description

Ecodesk premium A3 punched 100% recyclable and made from 80% recycled PP material. These pockets are reusable and recyclable too; providing true environmental value. Made from medium weight non-tear plastic with a white spine and clear embossed surface to reduce glare and increase readability. Each pocket holds up to 25 sheets of paper. Pack of 30.

See full description
Specifications for Ecodesk Premium A3 Punched Pockets, Landscape, Recyclable, Embossed, Pack of 30
  • MFR Part No.
    2102578
  • Colour
    Transparent
  • Height
    2.0mm
  • Weight
    0.022kg
  • Depth
    305.0mm
  • Width
    443.0mm
  • Material
    Polypropylene (Pp)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome