Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Caps, Plugs & Dispensers
Caps
Ezee Topper Caps 1m Blue - Pack of 1000
Order Code:
ZT2831529S
£53.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£53.99
0%
5 +
£51.83
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/laboratory-equipment/caps/ezee-topper-caps-1m-blue-pack-of-1000/p/ZT2831529S
Add to quotation
View all Caps
Description
Ezee Topper caps 1m Blue 124-0019-502
Tags:
#BulkDiscount
Specifications
Specifications for Ezee Topper Caps 1m Blue - Pack of 1000
Product Code
124-0019-502
Pack Size
1000
Product Type
Bottle Caps and Accessories
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome