Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Caps, Plugs & Dispensers
Caps
Glass Universal 30ml Sep Cap - Pack of 500
Order Code:
ZT2830347S
£339.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
339.99
https://www.zoro.co.uk/shop/laboratory-equipment/caps/glass-universal-30ml-sep-cap-pack-of-500/p/ZT2830347S
Add to quotation
View all Caps
Description
Glass universal 30ml sep cap 127030CS
Specifications
Specifications for Glass Universal 30ml Sep Cap - Pack of 500
Product Code
127030CS
Pack Size
500
Product Type
Universals Containers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome