Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
/
Laboratory Supplies
/
Labware
/
Lab Caps, Plugs & Dispensers
/
Caps
Gosselin Square HDPE 1L Bottle, Graduated, 58mm Red Cap, Assembled PK90
By Corning
Order Code:
ZT1266504S
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 18th Aug
Add to quotation
View all Caps
Description
Bottle 1ltr single red cap
Specifications
Technical Information
Specifications for Gosselin Square HDPE 1L Bottle, Graduated, 58mm Red Cap, Assembled PK90
Material
HDPE
Product Code
LC1002NSFRG
Pack Size
90
Colour
Natural
Product Type
Plastic Bottles
Capacity
1000ml
Closure Size
58mm
Cap Colour
Red
Size
90
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome