Jerrycan Polythene 1ltr + Cap

Order Code: ZT1264567S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

Azlon Jerrycan, HDPE, Lightweight, 1000mL, 163 x 38 x 124 x 72mm (H x Neck OD x L x W) EACH

Specifications for Jerrycan Polythene 1ltr + Cap
  • Material
    HDPE
  • Pack Size
    Each
  • Product Code
    J36642
  • Colour
    White
  • Product Type
    Plastic Bottles
  • Capacity
    1000ml
  • Dimensions (Diameter x H)
    72 x 163mm
  • Size
    Each
  • Closure Size
    38mm
  • Cap Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome