Kit 2ML Screw Top Vial 8-425 Black Open Top PP Cap Soft Silicone/Ptfe Septum 100/PK - Pack of 100

Order Code: ZT2829426S

£74.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£74.990%
5 +£71.994%


Description

THERMO SCIENTIFIC CHROMATOGRAPHY KIT 2ML SCREW TOP VIAL 8-425 BLACK OPEN TOP PP CAP SOFT SILICONE/PTFE SEPTUM 100/PK 2-SV101-CP

Specifications for Kit 2ML Screw Top Vial 8-425 Black Open Top PP Cap Soft Silicone/Ptfe Septum 100/PK - Pack of 100
  • Product Code
    2-SV101-CP
  • Pack Size
    100
  • Colour
    Transparent
  • Product Type
    Chromatography Vials
  • Capacity
    2ml
  • Neck Diameter
    8mm
  • Dimensions (Diameter x H)
    12 x 32mm
  • Neck Style
    Screw
  • Size
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome