Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Caps, Plugs & Dispensers
Caps
Pk100 Screw Cap Blue 9mm W/Bond Ptfe/Sil
By Supelco
Order Code:
ZT2840404S
£62.99
Inc VAT (20%)
£64.99
3% off
Quantity
Price
Discount
1 - 4
£62.99
0%
5 +
£60.47
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
62.99
https://www.zoro.co.uk/shop/laboratory-equipment/caps/pk100-screw-cap-blue-9mm-w-bond-ptfe-sil/p/ZT2840404S
Add to quotation
View all Caps
Description
SUPELCO Pk100 screw cap blu 9mm w/bond ptfe/sil 29319-U
Tags:
#BulkDiscount
Specifications
Specifications for Pk100 Screw Cap Blue 9mm W/Bond Ptfe/Sil
Product Code
29319-U
Pack Size
Each
Product Type
Syringes & Vials
Material
dark Blue polypropylene cap, PTFE/silicone septum