Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Tubes
Centrifuge Tubes
DNA LoBind Tubes 5.0ml 200pcs EACH
By Eppendorf
Order Code:
ZT1260054S
£94.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£94.99
0%
5 +
£91.19
4%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
94.99
https://www.zoro.co.uk/shop/laboratory-equipment/centrifuge-tubes/dna-lobind-tubes-5-0ml-200pcs-each/p/ZT1260054S
Add to quotation
View all Centrifuge Tubes
Description
DNA LoBind Tubes 5.0ml 200pcs
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for DNA LoBind Tubes 5.0ml 200pcs EACH
Product Code
E0030108310
Pack Size
200
Product Type
Plastic Centrifuge Tubes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome