Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Tubes
Centrifuge Tubes
Micofuge Tube 0.6ml Amber PK1000
By Axygen
Order Code:
ZT1254281S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
1
Add to basket
Get it by
Fri, 31st Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/laboratory-equipment/centrifuge-tubes/micofuge-tube-0-6ml-amber-pk1000/p/ZT1254281S
Add to quotation
View all Centrifuge Tubes
Description
Micofuge Tube 0.6ml Amber
Tags:
#BulkDiscount
Specifications
Specifications for Micofuge Tube 0.6ml Amber PK1000
Pack Size
1000
Product Code
CEN7298
Product Type
Micro Centrifuge Tubes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome