Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Tubes
Centrifuge Tubes
Micofuge Tube 0.6ml Mixed PK1000
By Axygen
Order Code:
ZT1254316S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/laboratory-equipment/centrifuge-tubes/micofuge-tube-0-6ml-mixed-pk1000/p/ZT1254316S
Add to quotation
View all Centrifuge Tubes
Description
Micofuge Tube 0.6ml Mixed
Tags:
#BulkDiscount
Specifications
Specifications for Micofuge Tube 0.6ml Mixed PK1000
Product Code
CEN7284
Pack Size
1000
Product Type
Micro Centrifuge Tubes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome