Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Tubes
Centrifuge Tubes
Simport CaplLock Clip for 5mL Tube - Green PK100
By Simport
Order Code:
ZT1276733S
£72.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£72.99
0%
5 +
£70.07
4%
1
Add to basket
Get it by
Mon, 10th Mar
In Stock
GBP
72.99
https://www.zoro.co.uk/shop/laboratory-equipment/centrifuge-tubes/simport-capllock-clip-for-5ml-tube-green-pk100/p/ZT1276733S
Add to quotation
View all Centrifuge Tubes
Description
CaplLock Clip for 5.0mL tube gr
Tags:
#BulkDiscount
Specifications
Specifications for Simport CaplLock Clip for 5mL Tube - Green PK100
Product Code
TUB2044
Pack Size
100
Product Type
Micro Centrifuge Tubes