Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Centrifuges
Eppendorf 8 x rubber mats 15 ml tubes for rotor A-8-17 PK8
By Eppendorf
Order Code:
ZT1259585S
£36.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£36.99
0%
5 - 9
£35.51
4%
10 +
£34.03
8%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/laboratory-equipment/centrifuges/eppendorf-8-x-rubber-mats-15-ml-tubes-for-rotor-a-8-17-pk8/p/ZT1259585S
Add to quotation
View all Centrifuges
Description
Eppendorf 8 x rubber mats 15 ml tubes for rotor A-8-17
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Eppendorf 8 x rubber mats 15 ml tubes for rotor A-8-17 PK8
Product Code
E5702701009
Pack Size
8
Product Type
Centrifuge Rotors
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome