IKA Mini G Mini-Centrifuge EACH

Order Code: ZT1253945S

£469.99 Inc VAT (20%)


Description

Mini-centrifuge for all applications which do not require high speeds, e.g. micro-filtrations and cell separation. Transparent cover allows constant observation of centrifuge. The mini-centrifuge can be used for both PCR-vessels and PCR-strips. As a safety feature, the centrifuge will run only when the lid is closed. Lid opens easily with the press of a button.

- Fixed speed of 6000 rpm
- Digital timer adjustable from 1 to 99 mins
- Integrated quick stop
- Fast startup of speed
- Compact design and quiet operation
- Rotor exchangeable without tools
- Easy operation with touch keypad

See full description
Specifications for IKA Mini G Mini-Centrifuge EACH
  • Product Code
    CEN4606
  • Pack Size
    Each
  • Product Type
    Mini Centrifuges
  • Current Consumption
    500mA
  • DC Voltage
    24V
  • Permissible Ambient Temperature
    5 - 40°C
  • Frequency
    50 - 60Hz
  • Motor Rating Output
    8W
  • Power Input
    12W
  • Permissible Relative Humidity
    80%
  • Voltage
    100 - 240V
  • Speed Range
    6000rpm