Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
5% Carbowax 20M on 40/60 Chromosorb T 50 g
By Supelco
Order Code:
ZT2824605S
£2,399.99
Inc VAT (20%)
£2,499.99
4% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
2399.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/5-carbowax-20m-on-40-60-chromosorb-t-50-g/p/ZT2824605S
Add to quotation
View all Chromatography Supplies
Description
SUPELCO 5% Carbowax 20M On 40/60 Chromosorb T 50 G 11993
Specifications
Specifications for 5% Carbowax 20M on 40/60 Chromosorb T 50 g
Product Code
11993
Pack Size
Each
Product Type
GC Accessories
Quality Level
100
Matrix
40/60 Chromosorb T Support