Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Amberlite Ir-120H. 500Gm
By Supelco
Order Code:
ZT2825096S
£122.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
122.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/amberlite-ir-120h-500gm/p/ZT2825096S
Add to quotation
View all Chromatography Supplies
Description
SUPELCO Amberlite Ir-120H. 500Gm 10322
Specifications
Specifications for Amberlite Ir-120H. 500Gm
Pack Size
Each
Product Code
10322
Form
Beads
Particle Size
620-830µm
CAS Number
39389-20-3
Techniques
LPLC
Separation Technique
Cation Exchange
Vapor Pressure
17 mmHg (20°C)
Quality Level
400
Autoignition Temperature
800°F
Matrix
Styrene-Divinylbenzene (Gel)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome