Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Capto Core 700 Multimodal Chromatography Resin 25mL
By CYTIVA
Order Code:
ZT2829105S
£349.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
349.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/capto-core-700-multimodal-chromatography-resin-25ml/p/ZT2829105S
Add to quotation
View all Chromatography Supplies
Description
CYTIVA Capto Core 700 Multimodal Chromatography Resin 25mL 17548101
Specifications
Specifications for Capto Core 700 Multimodal Chromatography Resin 25mL
Product Code
17548101
Pack Size
25ml
Product Type
Ion Exchange Chromatography