Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Carbopack Baw 80/120 5% cw-20m 15g
By Supelco
Order Code:
ZT2823117S
£999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
999.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/carbopack-baw-80-120-5-cw-20m-15g/p/ZT2823117S
Add to quotation
View all Chromatography Supplies
Description
SUPELCO Carbopack baw 80/120 5% cw-20m 15g 11812-U
Specifications
Specifications for Carbopack Baw 80/120 5% cw-20m 15g
Pack Size
Each
Product Code
11812-U
Product Type
GC Accessories
Matrix
80/120 Carbopack B AW Support
Quality Level
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome