Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Carbopack Baw 80/120 6.6% Cw20M 15G
By Supelco
Order Code:
ZT2823111S
£899.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
899.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/carbopack-baw-80-120-6-6-cw20m-15g/p/ZT2823111S
Add to quotation
View all Chromatography Supplies
Description
SUPELCO Carbopack Baw 80/120 6.6% Cw20M 15G 11814
Specifications
Specifications for Carbopack Baw 80/120 6.6% Cw20M 15G
Pack Size
Each
Product Code
11814
Product Type
GC Accessories
Matrix
80/120 Carbopack B AW Support
Quality Level
100