Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Carbowax on CarbopackT C - Phase 0.2% Carbowax 1500
By Supelco
Order Code:
ZT2823190S
£899.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
899.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/carbowax-on-carbopackt-c-phase-0-2-carbowax-1500/p/ZT2823190S
Add to quotation
View all Chromatography Supplies
Description
SUPELCO Carbowax® on CarbopackT C - phase 0.2% Carbowax 1500 11826
Specifications
Specifications for Carbowax on CarbopackT C - Phase 0.2% Carbowax 1500
Product Code
11826
Pack Size
Each
Product Type
GC Accessories
Matrix
60/80 Carbopack C Support
Quality Level
100