Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Cellulose Powder dfs-0
By Supelco
Order Code:
ZT2823885S
£329.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
329.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/cellulose-powder-dfs-0/p/ZT2823885S
Add to quotation
View all Chromatography Supplies
Description
SUPELCO Cellulose powder dfs-0 09906-1KG
Specifications
Specifications for Cellulose Powder dfs-0
Product Code
09906-1KG
Pack Size
1kg
Form
Microcrystalline
Quality Level
100
Loss on Drying
≤5%
CAS Number
9004-34-6