Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
/
Laboratory Equipment
/
Chromatography
/
Chromatography Supplies
Crimp Cap 11mm Red Rubber/PTFE Beige Septa - Pack of 1000
By Kinesis
Order Code:
ZT2910844S
£129.99
Inc VAT (20%)
£134.99
3.5% off
1
Add to basket
Get it in
3-7
working days
Add to quotation
View all Chromatography Supplies
Description
KINESIS Crimp Cap 11mm; Red Rubber/PTFE Beige Septa CHR1170
Specifications
Specifications for Crimp Cap 11mm Red Rubber/PTFE Beige Septa - Pack of 1000
Pack Size
1000
Product Code
CHR1170
Product Type
Chromatography Caps