Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Extrelut NT Refill Pack for Column Fillings Extrelut NT 20
By Supelco
Order Code:
ZT2825157S
£999.99
Inc VAT (20%)
£1,099.99
9% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
999.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/extrelut-nt-refill-pack-for-column-fillings-extrelut-nt-20/p/ZT2825157S
Add to quotation
View all Chromatography Supplies
Description
SUPELCO EXTRELUT NT REFILL PACK FOR COLUMN FILLINGS EXTRELUT NT 20 1150930001
Tags:
#ReducedPrice
Specifications
Specifications for Extrelut NT Refill Pack for Column Fillings Extrelut NT 20
Pack Size
Each
Product Code
1150930001
Product Type
Chromatography Accessories
Storage Temperature
15-25°C
Quality Level
100
Solubility
0.0037g/L
CAS Number
68855-54-9