Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Fitting-Adapter Female-To-Male 1000PSI
By AGILENT
Order Code:
ZT2824446S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/fitting-adapter-female-to-male-1000psi/p/ZT2824446S
Add to quotation
View all Chromatography Supplies
Description
AGILENT Fitting-Adapter female-to-male 1000PSI 0100-1847
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Fitting-Adapter Female-To-Male 1000PSI
Product Code
0100-1847
Pack Size
Each
Product Type
Chromatography Accessories
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome