Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Hptlc Silica Gel 60 RP-18 WF254S 25 Glass Plates 10 x 10 cm
By Supelco
Order Code:
ZT2823261S
£569.99
Inc VAT (20%)
£599.99
5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
569.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/hptlc-silica-gel-60-rp-18-wf254s-25-glass-plates-10-x-10-cm/p/ZT2823261S
Add to quotation
View all Chromatography Supplies
Description
SUPELCO HPTLC SILICA GEL 60 RP-18 WF254S 25 GLASS PLATES 10 X 10 CM 1131240001
Tags:
#ReducedPrice
Specifications
Specifications for Hptlc Silica Gel 60 RP-18 WF254S 25 Glass Plates 10 x 10 cm
Product Code
1131240001
Pack Size
Each
Material
glass support, silica gel 60 matrix
Quality Level
100
Storage Temperature
2-30°C
Particle Size
5-6µm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome