Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Ion Exchanger Amberlite IRN-150
By Supelco
Order Code:
ZT2826251S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/ion-exchanger-amberlite-irn-150/p/ZT2826251S
Add to quotation
View all Chromatography Supplies
Description
SUPELCO Ion exchanger Amberlite IRN-150 1159650500
Specifications
Specifications for Ion Exchanger Amberlite IRN-150
Product Code
1159650500
Pack Size
Each
Form
Resin
Product Type
Chromatography Accessories
Separation Technique
Mixed Mode
Quality Level
100
Particle Size
300-1180µm
Matrix
Mixed-Bed, PS-DVB
Storage Temperature
15-25°C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome