Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Kinesis 0.7mL PP Short Thread Micro-Vial 32 x 11.6mm Transparent PK1000
By Kinesis
Order Code:
ZT1257245S
£499.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
499.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/kinesis-0-7ml-pp-short-thread-micro-vial-32-x-11-6mm-transparent-pk1000/p/ZT1257245S
Add to quotation
View all Chromatography Supplies
Description
0.7mL Thread MicroVial
Specifications
Specifications for Kinesis 0.7mL PP Short Thread Micro-Vial 32 x 11.6mm Transparent PK1000
Product Code
CHR2782
Pack Size
1000
Colour
Transparent
Capacity
1ml
Pack Quantity
1000
Product Type
Chromatography Vials
Dimensions (Diameter x H)
12 x 32mm
Size
1000
Neck Diameter
9mm
Neck Style
Screw