Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Ninhydrin Spray Solution for Thin-Layer Chromatography
By Supelco
Order Code:
ZT2824296S
£112.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
112.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/ninhydrin-spray-solution-for-thin-layer-chromatography/p/ZT2824296S
Add to quotation
View all Chromatography Supplies
Description
SUPELCO NINHYDRIN SPRAY SOLUTION FOR THIN-LAYER CHROMATOGRAPHY 1067050100
Specifications
Specifications for Ninhydrin Spray Solution for Thin-Layer Chromatography
Pack Size
Each
Product Code
1067050100
Form
Liquid
Hazard Class
3
Storage Temperature
15-25°C
Autoignition Temperature
425°C
UN Number
1219
Quality Level
100
Vapor Pressure
42.4 hPa (20°C)
Explosion Limit
2-13.4 % (v/v) 2-Propanol)
Expl. Lim.
2-13.4 % (v/v) 2-Propanol)
Autoignition Temp.
425�C (2-Propanol)