Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Tlc Silica Gel 60 RP-2 F254 (Silanized) 25 Glass Plates 20 x 20 cm
By Supelco
Order Code:
ZT2822966S
£1,099.99
Inc VAT (20%)
£1,139.99
3.5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
1099.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/tlc-silica-gel-60-rp-2-f254-silanized-25-glass-plates-20-x-20-cm/p/ZT2822966S
Add to quotation
View all Chromatography Supplies
Description
SUPELCO TLC Silica gel 60 RP-2 F254 (silanized) 25 Glass plates 20 x 20 cm 1057470001
Specifications
Specifications for Tlc Silica Gel 60 RP-2 F254 (Silanized) 25 Glass Plates 20 x 20 cm
Pack Size
Each
Product Code
1057470001
Material
glass support, silica gel 60 matrix
Storage Temperature
2-30°C
Quality Level
100
Particle Size
10-12µm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome