Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Trident Vial 10.5ml Squat Plug Cap - Pack of 190
By Samco
Order Code:
ZT3053662S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/trident-vial-10-5ml-squat-plug-cap-pack-of-190/p/ZT3053662S
Add to quotation
View all Chromatography Supplies
Description
SAMCO Trident Vial 10.5ml Squat Plug Cap TUB1272
Specifications
Technical Information
Specifications for Trident Vial 10.5ml Squat Plug Cap - Pack of 190
Product Code
TUB1272
Pack Size
190
Colour
Transparent
Product Type
Chromatography Vials
Capacity
10.5ml
Dimensions (Diameter x H)
23 x 34mm
Size
190
Neck Diameter
17mm
Neck Style
Plug
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome