Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Trident Vial 7ml Squat Plug Cap PK190
By Trident
Order Code:
ZT1280130S
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 31st Jan
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/trident-vial-7ml-squat-plug-cap-pk190/p/ZT1280130S
Add to quotation
View all Chromatography Supplies
Description
Trident Vial 7ml Squat Plug Cap
Specifications
Technical Information
Specifications for Trident Vial 7ml Squat Plug Cap PK190
Product Code
TUB1270
Pack Size
190
Colour
Transparent
Capacity
7ml
Pack Quantity
190
Product Type
Chromatography Vials
Neck Diameter
17mm
Size
190
Dimensions (Diameter x H)
23 x 34mm
Neck Style
Plug
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome