Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Tube 16.5ml 130X17mm Polypropylen - Pack of 1000
By AGILENT
Order Code:
ZT2822734S
£499.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
499.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/tube-16-5ml-130x17mm-polypropylen-pack-of-1000/p/ZT2822734S
Add to quotation
View all Chromatography Supplies
Description
AGILENT Tube 16.5ml 130X17mm Polypropylen 00000001600L0
Specifications
Specifications for Tube 16.5ml 130X17mm Polypropylen - Pack of 1000
Product Code
00000001600L0
Pack Size
1000
Product Type
Chromatography Accessories
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome