Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Vial Injection Stopper 20mm - Pack of 1500
By ADELPHI
Order Code:
ZT3057167S
£449.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
449.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/vial-injection-stopper-20mm-pack-of-1500/p/ZT3057167S
Add to quotation
View all Chromatography Supplies
Description
ADELPHI Vial Injection Stopper 20mm VIA1134
Specifications
Technical Information
Specifications for Vial Injection Stopper 20mm - Pack of 1500
Pack Size
1500
Product Code
VIA1134
Product Type
Chromatography Caps
Size
1500
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome