Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Wheaton sample vials amber 8ml 17 x 6 1mm cap 15-425 (pk=200)
By Wheaton
Order Code:
ZT1279977S
£239.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
239.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/wheaton-sample-vials-amber-8ml-17-x-6-1mm-cap-15-425-pk-200/p/ZT1279977S
Add to quotation
View all Chromatography Supplies
Description
Wheaton sample vials, amber, volume 8 mL, screw-cap size, 15 - 425, diam. x H 17 mm x 61 mm PK200
Specifications
Specifications for Wheaton sample vials amber 8ml 17 x 6 1mm cap 15-425 (pk=200)
Pack Size
200
Product Code
Z188794-1PAK
Colour
Amber
Capacity
8ml
Pack Quantity
200
Product Type
Chromatography Vials
Neck Diameter
15mm
Size
200
Dimensions (Diameter x H)
17 x 61mm
Neck Style
Screw
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome