Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Columns
5in Cage GS-Oxy-PLOT. 10m x 0.5mID
By AGILENT
Order Code:
ZT2825037S
£3,099.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
3099.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-columns/5in-cage-gs-oxy-plot-10m-x-0-5mid/p/ZT2825037S
Add to quotation
View all Chromatology Columns
Description
AGILENT 5in cage GS-Oxy-PLOT. 10m x 0.5mID 115-4912E
Specifications
Specifications for 5in Cage GS-Oxy-PLOT. 10m x 0.5mID
Pack Size
Each
Product Code
115-4912E
Product Type
GC Prepacked Columns
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome