Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Columns
5inch Cage Hp-Plot A/2O3in Kci 50m
By AGILENT
Order Code:
ZT2829341S
£2,199.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
2199.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-columns/5inch-cage-hp-plot-a-2o3in-kci-50m/p/ZT2829341S
Add to quotation
View all Chromatology Columns
Description
AGILENT 5inch Cage HP-PLOT A/2O3in KCI 50m 19091P-K15E
Specifications
Specifications for 5inch Cage Hp-Plot A/2O3in Kci 50m
Pack Size
Each
Product Code
19091P-K15E
Product Type
GC Prepacked Columns
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome