Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Columns
DB-1MS Ui 10m. 018mm. 0.18um STD
By AGILENT
Order Code:
ZT2827326S
£719.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
719.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-columns/db-1ms-ui-10m-018mm-0-18um-std/p/ZT2827326S
Add to quotation
View all Chromatology Columns
Description
AGILENT DB-1MS UI 10m. 018mm. 0.18um STD 121-0112UI
Specifications
Specifications for DB-1MS Ui 10m. 018mm. 0.18um STD
Product Code
121-0112UI
Pack Size
Each
Product Type
GC Prepacked Columns
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome