Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Columns
DB-5. 60m. 1.5um. With 0.5m Deact
By AGILENT
Order Code:
ZT2823309S
£1,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
1999.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-columns/db-5-60m-1-5um-with-0-5m-deact/p/ZT2823309S
Add to quotation
View all Chromatology Columns
Description
AGILENT DB-5. 60m. 1.5um. with 0.5m deact 009-1075
Specifications
Specifications for DB-5. 60m. 1.5um. With 0.5m Deact
Product Code
009-1075
Pack Size
Each
Product Type
GC Prepacked Columns
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome