Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Columns
DB-PS624 30m. 0.5m. 3.00u
By AGILENT
Order Code:
ZT2829490S
£1,699.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
1699.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-columns/db-ps624-30m-0-5m-3-00u/p/ZT2829490S
Add to quotation
View all Chromatology Columns
Description
AGILENT DB-PS624 30m. 0.5m. 3.00u 145-1334
Tags:
#ReducedPrice
Specifications
Specifications for DB-PS624 30m. 0.5m. 3.00u
Product Code
145-1334
Pack Size
Each
Product Type
GC Prepacked Columns
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome