Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Columns
Db-Tph 30m. 0.32mm. 0.25u
By AGILENT
Order Code:
ZT2829077S
£1,599.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
1599.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-columns/db-tph-30m-0-32mm-0-25u/p/ZT2829077S
Add to quotation
View all Chromatology Columns
Description
AGILENT DB-TPH 30m. 0.32mm. 0.25u 123-1632
Specifications
Specifications for Db-Tph 30m. 0.32mm. 0.25u
Pack Size
Each
Product Code
123-1632
Product Type
GC Prepacked Columns
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome