Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Columns
Db-Vrx. 20m. 0.18 Mm. 1.0um. Intuvo
By AGILENT
Order Code:
ZT2827733S
£1,499.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
1499.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-columns/db-vrx-20m-0-18-mm-1-0um-intuvo/p/ZT2827733S
Add to quotation
View all Chromatology Columns
Description
AGILENT DB-VRX. 20m. 0.18 mm. 1.0um. Intuvo 121-1524-INT
Specifications
Specifications for Db-Vrx. 20m. 0.18 Mm. 1.0um. Intuvo
Product Code
121-1524-INT
Pack Size
Each
Product Type
GC Prepacked Columns
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome