Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Columns
Gs-Carbonplot 30m. 0.5m. 3.00um. Ltm
By AGILENT
Order Code:
ZT2824745S
£3,299.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
3299.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-columns/gs-carbonplot-30m-0-5m-3-00um-ltm/p/ZT2824745S
Add to quotation
View all Chromatology Columns
Description
AGILENT GS-CARBONPLOT 30m. 0.5m. 3.00um. LTM 115-3133LTM
Specifications
Specifications for Gs-Carbonplot 30m. 0.5m. 3.00um. Ltm
Pack Size
Each
Product Code
115-3133LTM
Product Type
GC Prepacked Columns
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome