Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Columns
GS-Oxy-PLOT. 10m x 0.5m ID
By AGILENT
Order Code:
ZT2825046S
£3,799.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
3799.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-columns/gs-oxy-plot-10m-x-0-5m-id/p/ZT2825046S
Add to quotation
View all Chromatology Columns
Description
AGILENT GS-Oxy-PLOT. 10m x 0.5m ID 115-4912
Specifications
Specifications for GS-Oxy-PLOT. 10m x 0.5m ID
Product Code
115-4912
Pack Size
Each
Product Type
GC Prepacked Columns
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome