Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Columns
Gs-Q 30m. 0.5m. With 2 PT
By AGILENT
Order Code:
ZT2824952S
£1,499.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
1499.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-columns/gs-q-30m-0-5m-with-2-pt/p/ZT2824952S
Add to quotation
View all Chromatology Columns
Description
AGILENT GS-Q 30m. 0.5m. with 2 PT 115-3432PT
Specifications
Specifications for Gs-Q 30m. 0.5m. With 2 PT
Product Code
115-3432PT
Pack Size
Each
Product Type
GC Prepacked Columns
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome