Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Columns
HP-88 60m. 0.25mm Id. 0.2um. Intuvo
By AGILENT
Order Code:
ZT2827449S
£2,699.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
2699.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-columns/hp-88-60m-0-25mm-id-0-2um-intuvo/p/ZT2827449S
Add to quotation
View all Chromatology Columns
Description
AGILENT HP-88 60m. 0.25mm ID. 0.2um. Intuvo 112-8867-INT
Specifications
Specifications for HP-88 60m. 0.25mm Id. 0.2um. Intuvo
Product Code
112-8867-INT
Pack Size
Each
Product Type
GC Prepacked Columns
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome