Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Columns
SE-54 30m. 0.25mm. 0.25u
By AGILENT
Order Code:
ZT2827421S
£1,399.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
1399.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-columns/se-54-30m-0-25mm-0-25u/p/ZT2827421S
Add to quotation
View all Chromatology Columns
Description
AGILENT SE-54 30m. 0.25mm. 0.25u 112-5432
Specifications
Specifications for SE-54 30m. 0.25mm. 0.25u
Product Code
112-5432
Pack Size
Each
Product Type
GC Prepacked Columns
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome