Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Columns
TELOS Flash Reaction Columns 2mL PK100
By Kinesis
Order Code:
ZT1257495S
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-columns/telos-flash-reaction-columns-2ml-pk100/p/ZT1257495S
Add to quotation
View all Chromatology Columns
Description
Reaction Columns 2ml
Specifications
Specifications for TELOS Flash Reaction Columns 2mL PK100
Pack Size
100
Product Code
CHR5348
Product Type
Flash Chromatography Columns
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome